Beli thickness coating di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANFIX Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is color-screen portable coating thickness gauge with high-definition display, which can quickly, non-destructively and accurate measure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal substrates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal procesing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Material: Plastic ABS
- Probe Sensor Type: Fe & NFe
- Measuring Range (micron): 0 to 1500
- Accuracy: ±(3%H+1µm)
- Resolution (µm): 0.1
- Battery: 3x13V NiMH or 5V1A Power Adapter
- Dimensions (mm): 70.30x38.6x149.59
- Measuring Range (mil): 0-59
- Measuring Range (mm) : 0-1.5
- Minimum Diameter of Magnetic Metal Substrate (mm): 12
- Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
- Minimum Radius of Curvature for Magnetic Concave Substrate (mm): 11
- Minimum Radius of Curvature for Magnetic Convex Substrate (mm): 2
- Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
- Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
- Unit: micron, mil, mm
- Wipro Alat Test Ketebalan (Alat ukur ketebalan)Deskripsi:BRIEF DESCRIPTION PROBE F AND PROBE NF :- TYPE PROBE F : Untuk mengukur ketebalan bahan non-magnetik seperti Lapisan Cat, Plastik, Procelain, Enamel, Tembaga, Seng, Aluminium, krom dll yang menempel pada bahan magnetik seperti besi, nikel dll.- APLIKASI UMUM TYPE PROBE F : Mengukur ketebalan lapisan galvanis, lapisan pernis, lapisan enamel porselen, lapisan fospida, Genteng , Tembaga, Genteng Aluminium, Ubin campuran logam, Kertas, dan lainnya.- TYPE PROBE NF : Untuk mengukur ketebalan lapisan non-magnetik pada bahan logam non-magnetik. Hal ini banyak digunakan dalam proses anodasi, pernis, cat, enamel, lapisan plastik, bubuk diterapkan untuk aluminium, kuningan, stainless steel non-magnetik, dll.Perlengkapan :Main Unit, Calibration Foil Set F Calibration Base & N Calibration Base, Carrying Case &Instruction Manual Book
- UNI-T Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:UT343D coating thickness gauge can measure coating thickness on ferrous and non-ferrous materials. This device is designed with a unique quick test feature, which allows users to set thickness range and using a 3-color LED and audio alarm to quickly determine if coating being tested falls within the preset range, greatly increasing work efficiency.UT343 display is auto rotatable. This CE certified device can store up to 500 sets of data for further analysis through the PC analytical software that is included.- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag- Standard Carton Gross Weight (kg) : 7.5- Standard Carton Measurement (mm) : 355x320x195- Standard Individual Packing : Gift box, English manual- Unit Conversion : √- USB Communication : √atribut:
- Power: 1.5V AA battery x 2
- Accuracy (µm): ±(3%H+1)
- Data Storage (groups): 500
- Display (mm): 48x36
- Display Type (inch): 2.0 TFT LCD (320 x 240 pixels)
- Measurement Method : Single/Continuous
- Measurement Mode : Max/Min/Avg
- Measuring Range (µm): 0 to 1250
- Metal Type: Ferrous/ non-ferrous
- Product Color : Red and grey
- Product Size(mm): 153.5x64.5x41
- Resolution (µm): 0.1 (0 to 99.9); 1 (100 to 1250)
- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag
- Standard Carton Measurement (mm): 355x320x195
- Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Dimensions (mm): 52.9x26x117
- Working Voltage (V): DC 3.7
- Measurement Range (µm): 0 to 1300/51mil
- Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
- Linshang Coating Thickness Probe (Alat ukur ketebalan)Deskripsi:LS225+F500 is a plating thickness gauge with separate host and probe. It consists of LS225+F500 multi-probe coating thickness gauge host and F500 probe. LS225+F500 plating thickness gauge is specially used to detect copper, zinc, tin, chromium and non-magnetic coatings on iron and other ferromagnetic metal substrates. The plating thickness gauge has ultra-high measurement accuracy and repeatability. It can be used to measure the thickness of ultra-thin coatings below 10μm. The LS225+F500 plating thickness gauge is widely used in metal processing industry, hardware and other industries and is particularly suitable for testing small-sized materials with a minimum measurement area diameter of only 7 mm.LS225+F500 plating thickness gauge conforms to the following standards:GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic MethodDIN EN ISO 2808 Paints and Varnishes-Determination of Film ThicknessJJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating ThicknessContent:LS225+F500 Plating thickness gauge 1 pcs F500 probe 1 pcs Fe zero adjustment plate 1 pcsStandard films 7 pcs User manual 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 1 pcs Plastic engineering case 1 pcsatribut:
- Calibration: Support zero reference adjustment and 1 to 5-points calibration
- Display: 240x160 dot matrix LCD
- Host Size (LxWxH) (mm): 148x76x26
- Operating Temperature Range (°C): 0 to 50
- Power Supply: 4pcs of 1.5V AAA alkaline battery
- Storage Temperature Range (°C): -20 to 60
- Unit Measurement: μm/mil
- Defelsko Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
- Benetech Coating Thickness Gauge Tester (Alat ukur ketebalan)Deskripsi:This device can make a quick and effective measure- ment of the thickness of the non- metallic coating on the non-magnetic metal substrate and the thickness of the non-magnetic coating of the magnetic metal substrate, it can also automatically identify the magnetic metal substrate and non-magnetic metal substrate. It is widely used in the inspection field of automobile manufacturing, metal processing industry, chemical industry, commodity inspection, etc.atribut:
- Dimensions (mm): 62x27x121.5
- Measurement Range (m/l): 70.8
- Measurement Range (mm): 1.8
- Measurement Range (μm): 0 ~ 1800
- Measuring Error (μm): ≤150, ±5μm >150 μm, ±(3%H+1μ)
- Minimum Curvature Radius of Concave Magnetic Substrate (mm): 11
- Minimum Curvature Radius of Convex Magnetic Substrate (mm): 2
- Minimum Diameter of Magnetic Metal Substrate (mm): 12
- Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
- Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
- Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
- Operating Humidity (%RH): 10~95
- Operating Temperature Range (°C): -20~40 (It is recommended to calibrate it again when use in different environments,especially for large temperature difference)
- Power Supply (V): 1.5 (2* AAA batteries)
- Resolution: (0.1μm (<100μm), 1μm (≥100μm))/0.1mil/0.001mm
- Linshang Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:LS236 paint film instrument is professionally used for automotive paint thickness inspection. It features the classic function of automatically identifying iron, aluminum body and plastic substrate. In addition, LS236 adopts new intelligent identification algorithm, which can detect accident cars refined with metallic putty, and can also automatically identify galvanized-iron high-grade anti-corrosion body. Equipped with high-definition LCD screen and ultra-low temperature OLED screen, it can be used normally in strong light and -40 °C temperature environment. The dual-screen design ensures that users can read quickly when measuring the car at any angle.Standards for the product: DIN EN ISO 2808 Paints and Varnishes-Determination of Film Thickness JJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating Thickness GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic Method GB/T 4957-2003 Non-conductive Coatings on Non-magnetic Basis Metals-Measurement of Coating Thickness-Eddy CurrentContent:Coating Thickness Gauge 1 Set Fe zero adjustment plate 1 pcsNFe zero adjustment plate 1 pcsStandard film 1 pcs User manual 1 pcs Drawstring bag 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 2 pcsatribut:
- Accuracy: ≤±(3%H+2μm), H is the standard value
- Measuring Interval (s): 0.5
- Minimum Curvature (mm): Convex=5 / Concave=25
- Minimum Measuring Area (mm): 25
- Minimum Substrate Thickness (mm): Fe=0.2 / NFe=0.05
- Unit Measurement: μm/mil
- Fischer Instruments Pocketable Small Film Thickness Meter Built-in Probe Type USB Connection (Alat ukur ketebalan)atribut:
- Power Supply: AA size batteryx2 pieces (test attachment)
- Measuring Method: Electromagnetic type, eddy current type
- Main Unit Size (mm): 64x30x85
- Measurement Accuracy Electromagnetic (µm): ±0.25 or less (0 to 50), ±0.5% or less (50 to 2000)
- Accessories: Standard plate, body cover, storage case
- Measurement Accuracy Eddy Current System (µm): ±0.5 or less (0 to 100), ±0.5% or less (100 to 2000)
- Measurement Method : Automatic switching between electromagnetic type and eddy current type
- Measurement Objects: Non-magnetic film/magnetic metal base, insulation film/non-magnetic metal base
- Measurement Value Records: 10000
- Measuring Range (µm): 0 to 2000
- PC Connection: USB 2.0
- Package Size (mm): 330x240x110
- Probe: built-in type
- Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)Deskripsi:Used by connecting with a probe sold separately.Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.It can be used for various measurement tasks by replacing the probe (sold separately).atribut:
- Resolution (µm): 0.1~1
- Type: Electromagnetic
- ZOYI Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Coating Thickness Gauge Alat Ukur Ketebalan Cat UT343DAlat ini digunakan untuk mengukur ketebalan lapisan non-magnetik di atas logam.
- Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)atribut:
- Power (V): 3.0 (2 x AAA Batteries)
- Body Material: ABS Plastic
- Precision: ± (3% + 1 um)
- Base Sheet: Aluminium
- Calibration Film: Akrilik
- Dimensions (cm): 5x2.2x12.2
- Minimum Concave Radian (mm): 25
- Minimum Convex Radian (mm): 5
- Minimum Measured Area Diameter (mm): 20
- Resolution (µm): 0 - 999 (1)
- Zero Calibration: Support
- Fischer Instruments Thickness Gauge Dualscope MPO (Alat ukur ketebalan)Deskripsi:DUALSCOPE MP0 Compact handheld instrument with integrated measurement probe for coating thickness measurements according to the magnetic induction and eddy current method. Features: - simple handling, calibration and normalization - automatic base material recognition - application memory for up to 1000 measurement values - customary statistics - sturdy casing - shock protection - pocket size - manufacturer?s certificate - Measuring ranges: 0 - 2000 ?m (80 mils) NF/Fe, 0 - 2000 ?m (80 mils) Iso/NF Technical data as stated in the enclosed product information. Quoted price includes pouch, 2 batteries of type LR6.AA, Fe base, Al base, CAL-S 75 ?m (3 mils), operators manualatribut:
- Origin: Germany
- Nicety Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Content:1 * Coating Thickness Gauge1 * Separate Probe1 * Fe Substrate Block1 * NFe Substrate Block5 * Standard Calibration Shims1 * User Manual
- Mitutoyo Digital Caliper Inside (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.atribut:
- Units: Metric
- Range (mm): 10.1-160
- Resolution (mm): 0.01
- Accuracy (mm): ±0.05
- Measurable Minimum Hole Diameter (Ømm): 10
- Remarks: Inside-groove type
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- IP Rating: IP67
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: NTD14G-P15M
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- TRIPLETT Coating Thickness Gauge (Alat ukur ketebalan)atribut:
- UNSPSC: 31160000
- Accuracy: +/-3%
- Base Material: Ferrous and Non-Ferrous Metals
- Battery Type: AAA
- Brand: TRIPLETT
- Data Storage: Yes
- Includes: (2) AAA Batteries, Calibration Aluminium, Calibration Iron, Pouch, Precision Standards, USB Cable
- Interface: USB
- Measuring Range (mils): 0 to 49
- Product Type: Coating Thickness Tester
- Recording Capacity: 400
- Type: Ferrous and Non-ferrous
- Fischer Instruments Pocketable Small Film Thickness Meter Built-in Probe Type (Alat ukur ketebalan)atribut:
- Power Supply: AA size batteryx2 pieces (test attachment)
- Measuring Method: Electromagnetic
- Main Unit Size (mm): 64x30x85
- Measurement Accuracy Electromagnetic (µm): ±0.3 or less (0 to 100), ±0.3% or less (100 to 2500)
- Accessories: Standard plate, body cover, storage case
- Measurement Method : electromagnetic
- Measurement Value Records: 10000
- Measuring Object: nonmagnetic film/magnetic metal base
- Measuring Range (µm): 0 to 2500
- PC Connection: USB 2.0
- Package Size (mm): 330x240x110
- Probe: built-in type
- Custom Thickness Checker (Alat ukur ketebalan)Deskripsi:-The thickness of the coating is measured by probe integrated type compact main body.-255 points memory can be conducted.-With MAX/MIN/AVE function.-Checking of coating thickness -Size : 0 to 2000µm (iron), 0 to 1000µm (non-ferrous metal)atribut:
- Resolution: 1μm
- Calibration Type: 1 Point Calibration, 2 Point Calibration
- Power Supply: AAA dry batteryx2 (sold separately)
- Width x Depth x Height: 55x27x105mm
- HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
Daftar Harga thickness coating Terbaru October 2026
| SANFIX Coating Thickness Gauge (Alat ukur ketebalan) | Rp4.499.900 |
| Wipro Alat Test Ketebalan (Alat ukur ketebalan) | Rp1.999.900 |
| UNI-T Coating Thickness Gauge (Alat ukur ketebalan) | Rp2.599.900 |
| Benetech Film Coating Thickness Gauge (Alat ukur ketebalan) | Rp3.899.900 |
| Linshang Coating Thickness Probe (Alat ukur ketebalan) | Rp16.999.900 |
| Defelsko Coating Thickness Gauge (Alat ukur ketebalan) | Rp7.699.900 |
| Benetech Coating Thickness Gauge Tester (Alat ukur ketebalan) | Rp4.299.900 |
| Linshang Coating Thickness Gauge (Alat ukur ketebalan) | Rp7.499.900 |
| Fischer Instruments Pocketable Small Film Thickness Meter Built-in Probe Type USB Connection (Alat ukur ketebalan) | Rp45.999.900 |
| Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan) | Rp18.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/q3P111158939-1.jpg)
/iwP108519680-1.jpg)
/ahP109205377-1.jpg)
/80P107509288-1.jpg)
/elP110912525-1.jpg)
/dvP106993499-1.jpg)
/rnP115833995-1.jpg)
/e3P110912507-1.jpg)
/abP108204371-1.jpg)
/07P109966007-1.jpg)
/17P108488043-1.jpg)
/48P111232152-1.jpg)
/43P105282147-1.jpg)
/amP111110382-1.jpg)
/Mitutoyo%20Digital%20Caliper%20Inside%20(Jangka%20Sorong)/pqP106110926-2.jpg)
/39P109665117-1.jpg)
/9tP108204353-1.jpg)
/atP102852389-2.jpg)
/7gP109376268-1.jpg)
/bvP101515427-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)